Shop All Floor Machine Pads
3M
Burnishing Pad, 27 In, Peach, PK5
Mfr # 3200
Zoro # G2504284
original price:
$107.00
9% off
new price: $97.15
/pk 5, $19.43/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Orange
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3200
- Zoro # G2504284
- UPC # 50048011202599
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Description
Burnishing Pad, Color Amber/White, Diameter 27 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Combines Black Mark Removal and Gloss Generation in One Pad, Optimizes UHS Burnishing on a Wide Variety of Finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK VAC MOTOR - PD 120V 2STG 5.7 - VMAX CLASSIC (116757-13)
- SPRAYWAY Plastic Cleaner (SW848-1)
- LORELL Wraparound Floor Savers, Gray, PK100 (00126)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- 3M Burnishing Pad, 17 In, White, PK5 (3300)
- 3M Scotchbrite Pad Holder (952)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Backer Pad, 20 in Dia, Black (18182)
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- 3M Floor Machine Pads