Shop All Floor Machine Pads
3M
Burnishing Pad, 27 In, Aqua, PK5
Mfr # 3100
Zoro # G0366554
product price: $90.15
/pk 5, $18.03/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100
- Zoro # G0366554
- UPC # 50048011202643
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Aqua |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Blue |
Features | Produces Good Gloss Improvement |
Application | Burnishing |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Standards | Green Seal Certified |
Description
Burnishing Pad, Color Aqua, Diameter 27 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing, Features Produces Good Gloss Improvement, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12 (WDF201020CT)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- NAMCO MANUFACTURING Super X Wax Stripper, 1 gal. (2011)
- 3M 7200 18in Black Stripping Floor Pad, 5PK (399187200BK)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- 3M 3M Scotch-Brite„¢ Light Duty Scouring Pads , White, 40 Pads - 9030 (61500031879)
- 3M Cleaning Pad, 23 In, Blue, PK5 (5300)
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 (4100)
- 3M Ultra High-Speed TopLine Floor Burnishing Pads, 20" Diameter, White/Amber, PK5, 5PK (3200)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- 3M Floor Machine Pads