Shop All Floor Machine Pads
3M
Burnishing Pad, 24 In, White, PK5
Mfr # 3300
Zoro # G1180356
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3300
- Zoro # G1180356
- UPC # 50048011182136
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Pad/Brush Size | 24 in |
Diameter | 24 in |
Fits Machine Size | 24 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Color | White |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Shape | Round |
Color Family | White |
Features | Contains a Minimum of 50% Post Consumer Recycled Content |
Application | Burnishing |
Thickness | 1 in |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color White, Diameter 24 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWBANK Speedsweep Compact Manual Floor Sweeper (525)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- 3M Buffer Pad 5100, 17, Red, 5PK (7000000662)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- 3M Cleaning Pad, 24 In, Blue, PK5 (5300)
- 3M 7200 18in Black Stripping Floor Pad, 5PK (399187200BK)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- 3M Floor Machine Pads