Shop All Floor Machine Pads
3M
Burnishing Pad, 24 In, Aqua, PK5
Mfr # 3100
Zoro # G2133485
original price:
$68.59
6% off
new price: $64.29
/pk 5, $12.86/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100
- Zoro # G2133485
- UPC # 50048011174384
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Pad/Brush Size | 24 in |
Diameter | 24 in |
Fits Machine Size | 24 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | Aqua |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Blue |
Features | Produces Good Gloss Improvement |
Application | Burnishing |
Thickness | 1 in |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Standards | Green Seal Certified |
Description
Burnishing Pad, Color Aqua, Diameter 24 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Produces Good Gloss Improvement, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1911-02)
- SORBO Natural Firm Squeegee Rubber 12 Pack 24 Inch, 12PK (1512H)
- ZEP Sweeping Compound, 50 lb. (HDSWEEP50)
- SCOTCH-BRITE Scrubber, Silver, General Purpose, PK12 (84CC)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- 3M Buffing and Cleaning Pad, 15 In, Red, PK5 (5100)
- 3M Stripper Pad 720028in x 14in, Black, 10PK (7000126839)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M High Productivity Pad 7300, 12 in, PK5 (7300)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 11 in, PK5 (5300)
- 3M Floor Machine Pads