Shop All Floor Machine Pads
3M
Burnishing Pad, 21 In, White, PK5
Mfr # 3300
Zoro # G1497815
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3300
- Zoro # G1497815
- UPC # 50048011182112
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Fits Machine Size | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Burnishing Pads |
Color | White |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | White |
Application | Burnishing |
Thickness | 1 in |
Features | Contains a Minimum of 50% Post Consumer Recycled Content |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color White, Diameter 21 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 21 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Bottle, 2 PK (4963331)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- SCOTT Essential, Standard, 1210 Sheets, White, 80 PK (5102)
- PROTEAM Handle Assembly, For Upright Vacuum (842344)
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- 3M Burnishing Pad, 17 In, Peach, PK5 (3200)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- 3M SPP13 Scotch-Brite, 13in Surface Preparation Floor Pad, 10PK (39913SPP13)
- 3M 7300 17in Black High Productivity Stripping Floor Pad, 5PK (399177300HP)
- 3M Floor Machine Pads