Shop All Floor Machine Pads
3M
Burnishing Pad, 21 In, Tan, PK5
Mfr # 3500
Zoro # G2205007
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G2205007
- UPC # 50048011190094
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Fits Machine Size | 21 in |
Description
Burnishing Pad, Color Tan, Diameter 21 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 21 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Resistance Properties Clog Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- WALTER SURFACE TECHNOLOGIES Refillable Sprayer (53M101)
- EUREKA / SANITAIRE BAG 3 -PACK - Eureka MM - fits Eureka 3670 - 3690 Mighty Mite Canisters (60432A)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M Polishing Pad, 12 In x 18 In, White, PK20 (17012)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- 3M Floor Machine Pads