Shop All Floor Machine Pads
3M
Burnishing Pad, 21 In, Tan, PK5
Mfr # 3400
Zoro # G3162503
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3400
- Zoro # G3162503
- UPC # 50048011056079
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Fits Machine Size | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Tan |
Shape | Round |
Color Family | Brown |
Application | Burnishing |
Thickness | 1 in |
Features | Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Produces Good Gloss Improvement While Removing Scuffs and Marks |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Tan, Diameter 21 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 21 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clear, Plastic Detailing Bottle (37720)
- INSTANT POWER PROFESSIONAL Commercial Drain Cleaner, 5 gal., Lemon (8882)
- NU-CALGON 4291-08 1 Gallon Nu-Brite Condenser Coil Cleaner, 4PK (499429108)
- CONDOR Sorbents, 21 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR06)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Scotch-Brite 16 in. D Non-Woven Natural/Polyester Fiber Buffer Floor Pad Red (5100-16)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- BOARDWALK Natural White Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NAT)
- 3M Floor Machine Pads