Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, White, PK5
Mfr # 3300
Zoro # G2777424
product price: $45.39
/pk 5, $9.08/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3300
- Zoro # G2777424
- UPC # 50048011182105
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | White |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shape | Round |
Color Family | White |
Application | Burnishing |
Thickness | 1 in |
Features | Contains a Minimum of 50% Post Consumer Recycled Content |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color White, Diameter 20 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 11"L Synthetic Deck Scrub Head (70434)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- WYPALL X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12 (34865)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- 3M General Purp Scrubbing Pad, 3"x 4.5", PK40 (9650N 375)
- 3M Stripper Pad 720028in x 14in, Black, 10PK (7000126839)
- 3M Stripping Pad, 15 In, Black, PK5 (7300)
- 3M SPP13 Scotch-Brite, 13in Surface Preparation Floor Pad, 10PK (39913SPP13)
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7200-20x14)
- 3M Floor Machine Pads