Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, Tan, PK5
Mfr # 3500
Zoro # G1566013
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G1566013
- UPC # 50048011190087
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Description
Burnishing Pad, Color Tan, Diameter 20 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Resistance Properties Clog Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 0.87 mil (22 Micron), Black, 6 PK (HERZ8648WKR01)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- ITW BRANDS Dymon® Medaphene Plus Disinfectant Spray, 15.5 Oz. Aerosol Spray, 12/Carton (35720)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- 3M Burnishing Pad, 19 In, White, PK5 (3300)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 13", Green/Amber, PK5 (5000)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- 3M Floor Machine Pads