Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, Sky Blue, PK5
Mfr # 3050
Zoro # G4675623
original price:
$53.49
14% off
new price: $45.55
/pk 5, $9.11/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3050
- Zoro # G4675623
- UPC # 50048011598258
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Sky Blue |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Blue |
Application | Burnishing |
Thickness | 1 in |
Features | Holder Works with Standard Threaded Broom Handle, Optimized for Use on Softer Floor Finishes, Restores Gloss to Dull Floor |
Standards | Green Seal Certified |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Sky Blue, Diameter 20 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Holder Works with Standard Threaded Broom Handle, Optimized for Use on Softer Floor Finishes, Restores Gloss to Dull Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Spray Nine Cleaner and Disinfectant 1 gal 1 pk (26801)
- STAR BRITE Spray-Vinyl Guard W/Ptef, #095932 (095932)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 20 Dia, Pink, PK5 (3600)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Buffer Pad 5100, 17, Red, 5PK (7000000662)
- 3M Burnishing Pad, 27 In, Peach, PK5 (3200)
- 3M 5000 14in TopLine Autoscrubber Floor Pad, 5PK (399145000AM)
- 3M Floor Machine Pads