Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, Peach, PK5
Mfr # 3200
Zoro # G2330221
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Orange
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3200
- Zoro # G2330221
- UPC # 50048011180668
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Orange |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Color | Amber/White |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/8 in |
Shape | Round |
Color Family | Orange |
Thickness | 1 in |
Features | Combines Black Mark Removal and Gloss Generation in One Pad, Optimizes UHS Burnishing on a Wide Variety of Finishes |
Application | Burnishing |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Amber/White, Diameter 20 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Combines Black Mark Removal and Gloss Generation in One Pad, Optimizes UHS Burnishing on a Wide Variety of Finishes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- SPARTA 6 in W Pipe and Valve Brush, Yellow, Polypropylene (45006EC04)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Clear/Tropical Fruit, PK10 (TBC-6C-10)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Cotton Blossom, PK60 (2WDS60CBL)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- 3M Cleaning Pad, 24 In, Blue, PK5 (5300)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- 3M SPP13 Scotch-Brite, 13in Surface Preparation Floor Pad, 10PK (39913SPP13)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- 3M Floor Machine Pads