Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, Aqua, PK5
Mfr # 3100
Zoro # G0481503
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3100
- Zoro # G0481503
- UPC # 50048011087530
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Color | Aqua |
Shape | Round |
Color Family | Blue |
Thickness | 1 in |
Application | Burnishing |
Features | Produces Good Gloss Improvement |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Standards | Green Seal Certified |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Aqua, Diameter 20 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Produces Good Gloss Improvement, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLEX No Scent Spot Treatment Stain Remover 32 oz Liquid (FSR32)
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- ESSENDANT Cleaner, Granite, 24Oz (109EA)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Aluminum (48LZ11)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Topline Autoscrubber Pad17in, 5PK (7000045999)
- 3M Floor Buffing Pad, 14" Red, PK 5 (MMM5100N14)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- TOUGH GUY Buff Pad, White, Size 14", Round, PK5 (402W60)
- 3M Floor Machine Pads