Shop All Floor Machine Pads
3M
Burnishing Pad, 19 In, Sky Blue, PK5
Mfr # 3050-19
Zoro # G4699572
original price:
$46.68
12% off
new price: $40.99
/pk 5, $8.20/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3050-19
- Zoro # G4699572
- UPC # 50048011598289
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Color | Sky Blue |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Blue |
Application | Burnishing |
Features | Holder Works with Standard Threaded Broom Handle, Optimized for Use on Softer Floor Finishes, Restores Gloss to Dull Floor |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Standards | Green Seal Certified |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Sky Blue, Diameter 19 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Squeegee Head (77535)
- KLEENEX Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, White, 16 PK (46321)
- VIKAN 2.5 in W Flow Through Brush 13.5 in L Handle (525452)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (02291)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- 3M Buffing Pad, 16 In, Red, PK5 (5100)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Preburnishing Pad, 13 In, Green, PK5 (5000)
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- 3M Floor Machine Pads