Shop All Floor Machine Pads
3M
Burnishing Pad, 19 In, Pink, PK5
Mfr # 3600
Zoro # G3412692
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G3412692
- UPC # 50048011258572
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Pink |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Red |
Application | Burnishing |
Features | Also Designed for Use on Other Finishes Resistant to Degradation from Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss |
Thickness | 1 in |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Pink, Diameter 19 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on wood handle (2134-CW)
- ETTORE Super Squeegee Channel 18 Inch (11020)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- DIRT DEVIL VAC BELT STYLE 1 PK2 (3157260001)
- 3M SPP8 Scotch-Brite, 8in Surface Preparation Floor Pad, 25PK (3998SPP8)
- 3M Stripping Pad, 20 In, Black, PK5 (7200)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- ERGODYNE Ergodyne„¢ ProFlex®385 Large Kneeling Pad 1" Thick 16" x 28" Black (18385)
- 3M Floor Machine Pads