Shop All Floor Machine Pads
3M
Burnishing Pad, 19 In, Peach, PK5
Mfr # 3200
Zoro # G3256811
product price: $41.99
/pk 5, $8.40/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Orange
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3200
- Zoro # G3256811
- UPC # 50048011180651
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Description
Burnishing Pad, Color Amber/White, Diameter 19 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Combines Black Mark Removal and Gloss Generation in One Pad, Optimizes UHS Burnishing on a Wide Variety of Finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. LongArm 0488 Flow-Thru Bi-Level Cleaning Brush - Stiff (0488)
- BIO-OXYGEN Mold Elimination Solution, PK4 (ABOMQ4)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- 3M Floor Machine Pads