Shop All Floor Machine Pads
3M
Burnishing Pad, 17 In, Tan, PK5
Mfr # 3500
Zoro # G2150583
original price:
$33.41
10% off
new price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G2150583
- UPC # 50048011190056
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Description
Burnishing Pad, Color Tan, Diameter 17 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Resistance Properties Clog Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene (MAT256)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- LIBMAN Libman Outdoor/Shop Scoop, 22" Wide, Telescopic Handle (929)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- 3M Backer Pad, 18 in Dia, Black (27986)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- 3M Floor Machine Pads