Shop All Floor Machine Pads
3M
Burnishing Pad, 17 In, Pink, PK5
Mfr # 3600
Zoro # G2767992
product price: $35.79
/pk 5, $7.16/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G2767992
- UPC # 50048011258558
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Pink |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Red |
Application | Burnishing |
Thickness | 1 in |
Features | Also Designed for Use on Other Finishes Resistant to Degradation from Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Pink, Diameter 17 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 14 qt Trash Can, Black (EC114BLK)
- RUBBERMAID COMMERCIAL Rectangle Mobile Trash Can, Gray, Plastic (FG9W2200GRAY)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- KIMBERLY-CLARK PROFESSIONAL Scott Control, Sheets, 2 Ply, 250 Sheets, White, 36 PK (48280)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, 5/carton, PK5 (08448)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- RENOWN 16 in. Black Stripping Floor Pad (REN02014)
- 3M Floor Machine Pads