Shop All Floor Machine Pads
3M
Burnishing Pad, 17 In, Aqua, PK5
Mfr # 3100
Zoro # G2987686
product price: $31.25
/pk 5, $6.25/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100
- Zoro # G2987686
- UPC # 50048011087516
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | Aqua |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Blue |
Thickness | 1 in |
Application | Burnishing |
Features | Produces Good Gloss Improvement |
Standards | Green Seal Certified |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Aqua, Diameter 17 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Produces Good Gloss Improvement, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- ROOTO 64 Oz. 10% Clear Ammonia (2005)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- SORBO Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK (1503-S)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- 3M Stripping Pad, 19 In, Black, PK5 (7200)
- 3M Buffer Pad 5100, 13, Red, 5PK (7000000677)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 20 Dia, Pink, PK5 (3600)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- 3M Floor Machine Pads