Shop All Tarp Accessories
This Product is Discontinued
3M
Bungee Strap, S-Hook, 41 In.L, EPDM Rubber (Discontinued)
Mfr # 1886700
Zoro # G4479842
This Product is Discontinued
Key Features
- Color Black
- For Use With Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More.
- Length 41"
- End Type S-Hook
- Manufacturers Warranty Length Limited 90 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1886700
- Zoro # G4479842
- UPC # 042899288671
- Country of Origin China
- Category Tarp Accessories
Dimensions
Length | 41" |
Manufacturers Warranty Length | Limited 90 day |
Hook Length | 2 1/2 in |
Stretched Bungee Length | 61 in |
Bungee Length | 41 in |
Bungee Width | 5/8 in |
Overall Width | 5/8 in |
Overall Length | 41 in |
Details
Item | Bungee Strap |
Color | Black |
For Use With | Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More. |
End Type | S-Hook |
Includes | (1) 41 in Tarp Strap |
Hardware Material | Steel |
Item - Bungees | Bungee Strap |
Bungee End Material | Steel |
Bungee Thickness | 1/4 in |
Bungee End Type | S-Hook |
Body Material | EPDM Rubber |
Bungee Material | Rubber |
End Material | Steel |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 1/2 in, End Material Steel, Overall Length 41 in, Overall Width 5/8 in, Color Black, Includes (1) 41 in Tarp Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.