Shop All Tarp Accessories
This Product is Discontinued
3M
Bungee Cord, Hook, 48 In.L, Rubber, Black (Discontinued)
Mfr # 1874800
Zoro # G4479876
This Product is Discontinued
Key Features
- Color Black
- For Use With Industrial Grade Projects
- Length 48"
- Bungee Length 48 in
- Bungee End Type J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1874800
- Zoro # G4479876
- UPC # 042899287483
- Country of Origin China
- Category Tarp Accessories
Dimensions
Length | 48" |
Bungee Length | 48 in |
Stretched Bungee Length | 72 in |
Hook Length | 3 1/2 in |
Bungee Width | 3/8 in |
Manufacturers Warranty Length | Limited 90 Days |
Details
Item | Bungee Cord |
Color | Black |
For Use With | Industrial Grade Projects |
Item - Bungees | Bungee Cord |
Bungee End Type | J-Hook |
Bungee End Material | Steel |
Body Material | Rubber |
End Type | Hook |
Bungee Material | Rubber |
Hardware Material | Steel |
Includes | (1) 48 in Industrial bungee |
Description
Bungee Cord, Bungee Material Rubber, End Type Hook, Hook Length 3 1/2 in, Color Black, Includes (1) 48 in Industrial bungee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.