Shop All Tarp Accessories
This Product is Discontinued
3M
Bungee Cord, Hook, 32 In.L, Rubber, Black (Discontinued)
Mfr # 1873200
Zoro # G4479824
This Product is Discontinued
Key Features
- Color Black
- For Use With Industrial Grade Projects
- Length 32"
- Bungee End Material Steel
- End Type J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1873200
- Zoro # G4479824
- UPC # 042899287322
- Country of Origin China
- Category Tarp Accessories
Dimensions
Length | 32" |
Bungee Width | 3/8 in |
Bungee Length | 32 in |
Stretched Bungee Length | 48 in |
Hook Length | 3 1/2 in |
Manufacturers Warranty Length | Limited 90 day |
Overall Length | 32 in |
Overall Width | 3/8 in |
Details
Item | Bungee Cord |
Color | Black |
For Use With | Industrial Grade Projects |
Bungee End Material | Steel |
End Type | J-Hook |
Includes | (1) 32 in Industrial bungee |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord |
Hardware Material | Steel |
Bungee Material | Rubber |
Body Material | Rubber |
End Material | Steel |
Description
Bungee Cord, Bungee Material Rubber, End Type J-Hook, Hook Length 3 1/2 in, End Material Steel, Overall Length 32 in, Overall Width 3/8 in, Color Black, Includes (1) 32 in Industrial bungee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.