Shop All Bumpers
This Product is Discontinued
3M
Bumper, Slf Adhes., 0.230 In H, Blk, PK80 (Discontinued)
Mfr # SJ5018
Zoro # G1351804
This Product is Discontinued
Key Features
- Shape Tapered Square
- Color Black
- Width 0.5 in
- Length 0.23 in
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.5 in |
Length | 0.23 in |
Height | 0.23 in |
Overall Height | 0.23 in |
Overall Width | 0.23 in |
Overall Length | 0.5 in |
Details
Item | Self-Adhesive Bumper |
Shape | Tapered Square |
Color | Black |
Material | Polyurethane |
For Use On | Clocks, Computers, Desk Top Calculators, Dispensers, Electonic Cabinetry, Foot Pedals, Keyboards, Lamps, Scales, Speakers, Telephones |
Hardness | 72 Shore M |
Standards | ASTM C501, ASTM D1000, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB |
Application Temperature - Minimum | 40 Degrees F |
Compatible Surfaces | Stained Surfaces |
Application Temperature - Maximum | 125 Degrees F |
Description
Self-Adhesive Bumper, Shape Tapered Square, Height 0.23 in, Width 0.5 in, Length 0.23 in, Color Black, Material Polyurethane, For Use On Clocks, Computers, Desk Top Calculators, Dispensers, Electonic Cabinetry, Foot Pedals, Keyboards, Lamps, Scales, Speakers, Telephones, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.