Shop All Bumpers
3M
Bumper, Self Adhesive, 9 In x 5 ft
Mfr # SJ5832
Zoro # G5518703
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Color Black, Brown, White
- Width 9 in
- Length 5 ft
- For Use On Cabinetry, Cushions/Spacers, Hand Held Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9 in |
Length | 5 ft |
Overall Width | 9 in |
Overall Length | 72 yd |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Black, Brown, White |
For Use On | Cabinetry, Cushions/Spacers, Hand Held Devices |
Material | Polyurethane |
Standards | ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB |
Hardness | 72 Shore M |
Application Temperature - Minimum | 40 Degrees F |
Application Temperature - Maximum | 125 Degrees F |
Compatible Surfaces | Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel |
Description
Self-Adhesive Bumper, Shape Roll, Width 9 in, Length 5 ft, Color Black, Brown, White, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Black (03-100-WEB)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,200 lbs./14,250 N (GBA-8)
- 3M Bumpers