Shop All Bumpers
3M
Bumper, Self Adhesive, 9 In x 10 ft, Clear
Mfr # SJ5632
Zoro # G5728082
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Color Clear
- Width 9 in
- Length 10 ft
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 9 in |
Length | 10 ft |
Overall Length | 72 yd |
Overall Width | 9 in |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Clear |
Material | Polyurethane |
For Use On | Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints |
Application Temperature - Minimum | 40 Degrees F |
Hardness | 73 to 78 Shore M |
Application Temperature - Maximum | 125 Degrees F |
Standards | ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB |
Compatible Surfaces | Glass, Plastic |
Description
Self-Adhesive Bumper, Shape Roll, Width 9 in, Length 10 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3-5/16" Projection Bright Chrome (HRB325U26)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M 3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case (BN3M5008)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (628-034S)
- 3M Bumpers