Shop All Bumpers
3M
Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear
Mfr # SJ5632
Zoro # G8988804
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Color Clear
- Width 4.5 in
- Length 1 ft
- For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.5 in |
Length | 1 ft |
Overall Length | 72 yd |
Overall Width | 4.5 in |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Clear |
For Use On | Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints |
Material | Polyurethane |
Standards | ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB |
Hardness | 73 to 78 Shore M |
Application Temperature - Minimum | 40 Degrees F |
Compatible Surfaces | Plastic, Polycarbonate |
Application Temperature - Maximum | 125 Degrees F |
Description
Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 1 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Top B6 Pin Segment for SFIC Cores (B6)
- DON-JO 4-1/2" x 1-1/2" Hinge Cut Out Filler Plate (SHF45PC)
- NATIONAL HARDWARE Kick-Down Door Holder (N335-885)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- PROJEX Rubber Self Adhesive Bumper Pad Brown Square 1/2 in. W X 1/2 in. L 9 pk (P0120)
- 3M Bumpers