Shop All Bumpers
3M
Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear
Mfr # SJ5616
Zoro # G5674191
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Color Clear
- Width 4.5 in
- Length 1 ft
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.5 in |
Length | 1 ft |
Overall Width | 4.5 in |
Overall Length | 36 yd |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Clear |
Material | Polyurethane |
For Use On | Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints |
Standards | ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB |
Application Temperature - Minimum | 40 Degrees F |
Compatible Surfaces | Plastic, Polycarbonate |
Application Temperature - Maximum | 125 Degrees F |
Hardness | 73 to 78 Shore M |
Description
Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 1 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- NATIONAL HARDWARE SAFTY HASP ZN PLTD2-1/2"" (N102-145)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,800 lbs./12,500 N (GBA-6)
- 3M Bumpers