Shop All Bumpers
3M
Bumper, Self Adhesive, 4-1/2 In x 1 ft
Mfr # SJ5816
Zoro # G5758812
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Color Black, White
- Width 4.5 in
- Length 1 ft
- For Use On Cabinetry, Cushions/Spacers, Hand Held Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.5 in |
Length | 1 ft |
Overall Length | 36 yd |
Overall Width | 4.5 in |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Black, White |
For Use On | Cabinetry, Cushions/Spacers, Hand Held Devices |
Material | Polyurethane |
Compatible Surfaces | Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel |
Application Temperature - Maximum | 125 Degrees F |
Hardness | 72 Shore M |
Standards | ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB |
Application Temperature - Minimum | 40 Degrees F |
Description
Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 1 ft, Color Black, White, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 194.5mm ID, PK2 (ZUSAH8.4X194.5)
- LIFTMASTER Receiver, 315Mhz (312HM)
- MAG-MATE Foot Pull Door Opener, Direct Mount (FP01HVY)
- M-D INSERT VNYL THRSHLD 36""L (13417)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2091-017K)
- 3M Bumpers