Shop All Bumpers
3M
Bumper, Self Adhesive, 0.120 In H, PK132
Mfr # SJ6553
Zoro # G2718143
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Hexagonal Cone
- Color Clear
- Width 0.433 in
- Length 0.12 in
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.433 in |
Length | 0.12 in |
Height | 0.12 in |
Overall Height | 0.12 in |
Overall Width | 0.12 in |
Overall Length | 0.38 in |
Details
Item | Self-Adhesive Bumper |
Shape | Hexagonal Cone |
Color | Clear |
Material | Polyurethane |
For Use On | Electronics, Kitchen and Bath Drawer Stops |
Compatible Surfaces | Stained Surfaces |
Hardness | 56 Shore M |
Application Temperature - Maximum | 125 Degrees F |
Standards | ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412 |
Application Temperature - Minimum | 40 Degrees F |
Description
Self-Adhesive Bumper, Shape Hexagonal Cone, Height 0.12 in, Width 0.433 in, Length 0.12 in, Color Clear, Material Polyurethane, For Use On Electronics, Kitchen and Bath Drawer Stops, Package Quantity 132
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- MAG-MATE Magnetic Latch Set, 37 lb. Pull Force (ML098)
- ZORO SELECT O-Ring, Dash 438, Viton, 0.27 In., PK2 (U38875.025.0625)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M 3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case (BN3M5008)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- ZORO SELECT Bumper, Rubber, Black, 1-1/16"H x 15/16"W, PK.25 (1112-034S)
- 3M Bumpers