Shop All Floor Machine Pads
3M
Buffing/Cleaning Pad, 17 In, White, PK5
Mfr # 4100
Zoro # G1643354
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G1643354
- UPC # 50048011084812
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing and Cleaning Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Color | White |
Sub-Category | Buffing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | White |
Thickness | 1 in |
Features | Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events |
Application | Buffing |
Speed - Maximum | 600 RPM |
Product Type | Polishing Pad |
Speed - Minimum | 175 RPM |
Description
Buffing and Cleaning Pad, Color White, Diameter 17 in, Material Polyester, Product Type Polishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- ZOGICS All Surface Neutral Cleaner, 32 oz, 6PK (CLNNEC32CN-6)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- FRESH PRODUCTS Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton (FRS EACAB)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5 (3300)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- 3M Floor Machine Pads