Shop All Quick Change Discs
3M
Buffing Pad Flat Face 28873, 3-1/2in, Grey Foam, 50/pk
Mfr # 28873
Zoro # G5445157
product price: $326.99
/pk 50, $6.54/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3-1/2"
- Attaching System Hook and Loop
- Abrasive Material Foam
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28873
- Zoro # G5445157
- UPC # 00051141288734
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3-1/2" |
Details
Item | Buffing Pad Flat Face |
Attaching System | Hook and Loop |
Abrasive Material | Foam |
Max RPM | 12,000 rpm |
Description
Buffing Pad Flat Fc 28873,3-1/2 In.,Gy,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl (66253262581)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- 3M Hookit Gold Disc, 50 Discs Per Box, 3" (MMM921)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- 3M Roloc + Holder 2, 1-1/2inx1/4 in, 5/inne (33734)
- 3M Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK50 (7000045097)
- 3M Roloc Bristle Disc Kit 982BS, 2 in, 5PK (18696)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- 3M Quick Change Discs