Shop All Polisher Parts
3M
Buffing Pad Adaptor, 5/8 In Thread
Mfr # 5710
Zoro # G2384471
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad
- Type Aluminum, 5/8 in Thread
- Product Type Buffing Pad Adaptor
- Material Aluminum
- Compatible with Manufacturer Model Number Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5710
- Zoro # G2384471
- UPC # 00051144057108
- Country of Origin United States
- Category Polisher Parts
Details
For Use With | Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad |
Item | Buffing Pad Adaptor |
Type | Aluminum, 5/8 in Thread |
Product Type | Buffing Pad Adaptor |
Material | Aluminum |
Compatible with Manufacturer Model Number | Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad |
Compatible Manufacturer Model Number | Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad |
Compatible Manufacturer Part Number | Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad |
For Use with Mfr. Model Number | Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad |
For Use With Mfr. Model Number | Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad |
Description
Buffing Pad Adaptor, Product Type Buffing Pad Adaptor, Compatible with Manufacturer Model Number Mfg. No. 05703, 05704, and 05705 Buffing Pads, and 05718 Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- METABO Flap Disc 4 1/2" Flapper Plus 40 7/8 T29 Fiberglass (629419000)
- PEARL SRT DC Grinding Wheel 4-1/2 x 1/4 x 7/8 SRT24 T-27 (DCSRT45)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- 3M Polishing Pad 4100N, 27", White, PK5 (4100N 668)
- 3M Polishing Pad 4100N, 12", White, PK5 (4100N 859)
- 3M Polishing Pad 4100N, 16", White, PK5 (4100N 506)
- RAYTECH T Handle Assembly, Steel (07-816)
- GLASS RENU GlassRenu White Backing Pad 5 Inch (106-1115)
- GLASS RENU GlassRenu Hard Water Removal System 5 Inch (106-3005)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23209R)
- 3M Polisher Parts