Shop All Automotive Polisher Accessories
3M
Buffing Pad, 5-23/64 in.
Mfr # 81471
Zoro # G8654353
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Finesse-it(TM) Polishes
- Diameter 5 1/4 in
- Attachment Type Hook-and-Loop
- Color White
- Material Lamb's Wool Hide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 81471
- Zoro # G8654353
- UPC # 00051144814718
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 5 1/4 in |
Details
For Use With | Finesse-it(TM) Polishes |
Item | Buffing Pad |
Attachment Type | Hook-and-Loop |
Color | White |
Material | Lamb's Wool Hide |
Application | Paint Preparation |
Thickness | 13/16 in |
Description
Buffing Pad, Diameter 5 1/4 in, Thickness 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual Head Air Chuck Gage Assembly, 150psi (C1059)
- SPEC-D TUNING 02-03 Subaru Impreza Wrx Front Grill Black (HG-WRX02JM)
- SKF Shaft Sleeve, Dia. 2.374 to 2.380 In (99237)
- MILTON INDUSTRIES Tubeless Tire Valves (S-413)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- 3M Buffing Pad, 3 in. (81470)
- 3M Buffing Pad, 3 In Diameter, PK500 (38287)
- 3M Buffing Pad, 3 in. (05726)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- 3M Automotive Polisher Accessories