Shop All Buffing Wheels
3M
Buffing Pad, 5-1/4 in.
Mfr # 05727
Zoro # G3007341
product price: $11.19
/ea
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Soft Foam
- Diameter 5 1/4 in
- Attachment Type Hook-and-Loop
- Application Paint Preparation
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05727
- Zoro # G3007341
- UPC # 00051131057272
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 5 1/4 in |
Details
Item | Buffing Pad |
Material | Soft Foam |
Attachment Type | Hook-and-Loop |
Application | Paint Preparation |
Color | Black |
For Use With | Polishes and Glazes to Remove Haze and Swirls |
Description
Buffing Pad, Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS SL-3 3/8 14 DEGREE INCLUDED SOLID CARBIDE DOUBLE CUT BURR (CB-SL-3-D)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- MAKITA Sanding Belt, 3" W, 24" L, 60 Grit (794237-B-2)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90188)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- 3M HS-XB SB CROSS BUFF (BAG OF 25) (3M64447)
- 3M Scotch-Brite HS-XB Cross Pad (64446)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Grit Aluminum Oxide (7100050520)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- 3M Buffing Pad 5100N, 18", Red, PK5 (5100N 695)
- DICO PRODUCTS Spiral Sewn Buffing Wheel, 2" dia. x 1/2" (7000129)
- 3M Buffing Wheels