Shop All Back Up Pads
3M
Buffing Pad, 3 in.
Mfr # 85103
Zoro # G9722352
Sold in multiples of 50 for $672.50
$672.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Paint Preparation
- For Use With Finesse-it(TM) Polishes
- Thickness 13/16 in
- Material Lamb's Wool Hide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 85103
- Zoro # G9722352
- UPC # 00051144851034
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 3 in |
Details
Item | Buffing Pad |
Color | Black |
Application | Paint Preparation |
For Use With | Finesse-it(TM) Polishes |
Thickness | 13/16 in |
Material | Lamb's Wool Hide |
Attachment Type | Hook-and-Loop |
Description
Buffing Pad, Diameter 3 in, Thickness 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN180)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-21240)
- VSM Abrsive Belt, 80 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 1/2" L, 80 Grit, Medium, Ceramic, Red (281753)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- 3M Disc Pad, 2 in. (45094)
- 3M Disc Back-up Pad Mounting Kit (88968)
- 3M Slotted Expanding Drum, 1x1in, 18000 RPM (77717)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- 3M Disc, 051141-28322-7, Soft Interface (7100005497)
- 3M Disc Pad, 5 in. (20278)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TS (66261009186)
- 3M Back Up Pads