Shop All Back Up Pads
3M
Buffing Pad, 3 in.
Mfr # 85084
Zoro # G9722361
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Thickness 15/16 in
- Color White
- For Use With Finesse-it(TM) Finishing Material or Finesse-it(TM) Final Finish
- Application For Compounding and Polishing In Hard to Access Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85084
- Zoro # G9722361
- UPC # 00051144850846
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 3 in |
Details
Item | Buffing Pad |
Thickness | 15/16 in |
Color | White |
For Use With | Finesse-it(TM) Finishing Material or Finesse-it(TM) Final Finish |
Application | For Compounding and Polishing In Hard to Access Areas |
Material | Wool |
Attachment Type | Hook-and-Loop |
Description
Buffing Pad, Diameter 3 in, Thickness 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 36 Grit, PK 10 (HPG36-10)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx20)
- 3M Slotted Expanding Drum, 1x1in, 18000 RPM (77717)
- 3M Disc Pad, 4 in. (83980)
- 3M Stikit Backup Pad (051144-05575)
- 3M Disc Pad, 5 in. (77855)
- 3M Compound Pad, WaffleFace, 3-1/4", Foam, PK50 (51151)
- 3M Qk Chang Dsc BU Pad, 8 Hole, 4D, TR, PK5 (02286)
- 3M Disc Pad, 4 in. (83489)
- 3M Back Up Pads