Shop All Back Up Pads
3M
Buffing Pad, 3 in.
Mfr # 7000000598
Zoro # G0066276
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 93/100
- Application For Compounding and Polishing In Hard to Access Areas
- For Use With Finesse-it Finishing Material or Finesse-it Final Finish
- Material Wool
- Attachment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000598
- Zoro # G0066276
- UPC # 00051144850785
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 3 in |
Details
Item | Buffing Pad |
Thickness | 93/100 |
Application | For Compounding and Polishing In Hard to Access Areas |
For Use With | Finesse-it Finishing Material or Finesse-it Final Finish |
Material | Wool |
Attachment Type | Hook-and-Loop |
Color | White |
Description
Buffing Pad, Diameter 3 in, Thickness 93/100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Sanding Block (436)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- NORTON ABRASIVES Mounted Point, Dia. 1 In, Shape A38 (61463677682)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- 3M Slotted Expanding Drum, 3in, 6000 RPM (77722)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (80514)
- 3M Disc Pad Hub, 2-1/2 in. (28476)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81734)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- 3M Back Up Pads