Shop All Automotive Polisher Accessories
3M
Buffing Pad, 3 in.
Mfr # 05726
Zoro # G0103805
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polishes and Glazes to Remove Haze and Swirls
- Diameter 3 in
- Material Soft Foam
- Application Paint Preparation
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05726
- Zoro # G0103805
- UPC # 00051131057265
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 3 in |
Details
For Use With | Polishes and Glazes to Remove Haze and Swirls |
Material | Soft Foam |
Application | Paint Preparation |
Item | Buffing Pad |
Color | Black |
Attachment Type | Hook-and-Loop |
Description
Buffing Pad, Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9670 (9670)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- STANDARD IGNITION Carburetor Repair Kit, 1286A (1286A)
- DONALDSON Lube Filter, Spin-On Full Flow, P502067 (P502067)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Adhesive/PSA Dsc BU Pad, 6D, PK10 (7000045680)
- 3M Polishing Pad, 5-1/4 In (92500)
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue (651100)
- 3M Automotive Polisher Accessories