Shop All Automotive Polisher Accessories
3M
Buffing Pad, 3-1/4 in.
Mfr # 02648B
Zoro # G0473387
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- For Use With Designed to Be Used In The Finesse-it(TM) Trizact(TM) Paint Repair System for AOEM Clear Coats
- Diameter 3 1/4 in
- Application Paint Preparation
- Attachment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02648B
- Zoro # G0473387
- UPC # 00051111605271
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 3 1/4 in |
Details
Color | Orange/Black |
For Use With | Designed to Be Used In The Finesse-it(TM) Trizact(TM) Paint Repair System for AOEM Clear Coats |
Item | Buffing Pad |
Application | Paint Preparation |
Attachment Type | Hook-and-Loop |
Material | Foam |
Description
Buffing Pad, Diameter 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS LED LIGHT MNTNG RND AMBR (C1534AK6)
- RONSTAN Swivel Cleat Fairlead 3-12Mm (1/8-1/2") Rope (RF58)
- GROTE Heat Shrink Receptacle, 16-14G, .197", PK15 (84-2435)
- BALDWIN FILTERS Oil Filter, Spin-On, 4"x2-21/32"x4" (B1431)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- 3M Disc Pad Hub, 5" Dia. (45215)
- 3M Buffing Pad, 5-23/64 in. (81471)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- 3M Polishing Pad, 5-1/4 In (92500)
- MEGUIARS WAX Cuts Through Moderate Surface Defects Without Swirls Microfiber 3 Diameter Set Of 2 (DMC3)
- 3M Automotive Polisher Accessories