Shop All Floor Machine Pads
3M
Buffing Pad, 28 In x 14 In, Red, PK10
Mfr # 5100-28x14
Zoro # G3462943
product price: $85.49
/pk 10, $8.55/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 14 in x 28 in
- Pad/Brush Shape Rectangular
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100-28x14
- Zoro # G3462943
- UPC # 00048011590653
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 28 in |
Size | 28" x 14" |
Overall Width | 14 in |
Fits Machine Size | 28 in |
Overall Length | 28 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Sub-Category | Buffing Pads |
Color | Red |
Shape | Rectangular |
Color Family | Red |
Application | Buffing, Cleaning |
Features | Buffs When Dry, Can Be Used for Everyday Cleaning Under an Automatic Scrubber, Cleans When Damp, Use on Rotary or Automatic Floor Machines, Use to Light Scrub Without Dulling the Finish |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Description
Buffing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (75330)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Factory Cat 18-421D, Factory Cat 17-421D (GBRG16D107N)
- 3M Floor Machine Pads