Shop All Floor Machine Pads
3M
Buffing Pad, 14 In, White, PK5
Mfr # 4100
Zoro # G2584802
product price: $24.05
/pk 5, $4.81/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G2584802
- UPC # 50048011084782
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Size | 14" |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing and Cleaning Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Sub-Category | Buffing Pads |
Center Hole | 3 3/4 in |
Color | White |
Shape | Round |
Color Family | White |
Application | Buffing |
Thickness | 1 in |
Features | Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events |
Speed - Minimum | 175 RPM |
Product Type | Polishing Pad |
Speed - Maximum | 600 RPM |
Description
Buffing and Cleaning Pad, Color White, Diameter 14 in, Material Polyester, Product Type Polishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Clean & Renew Leather Care Wipes, 20PK (470200)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- BIRDWELL Nail Brush Wood Handle (251)
- 3M Burnishing Pad, 24 In, Pink, PK5 (3600)
- 3M Scotchbrite Pad Holder (952)
- 3M Carpet Bonnet Pad, White, 15 in, PK5 (BONNET PAD)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3400)
- 3M Buffing/Cleaning Pad, 15 In, White, PK5 (4100)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- 3M Floor Machine Pads