Shop All Floor Machine Pads
3M
Buffing Pad, 12 In x 18 In, Red, PK5
Mfr # 5100
Zoro # G2393623
product price: $34.75
/pk 5, $6.95/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 12 in x 18 in
- Pad/Brush Shape Rectangular
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G2393623
- UPC # 50048011258176
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in x 18 in |
Size | 12" x 18" |
Fits Machine Size | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Sub-Category | Buffing Pads |
Color | Red |
Shape | Rectangular |
Color Family | Red |
Features | Also Designed for Spray Buffing, Buffs When Dry, Can Be Used for Everyday Cleaning Under an Automatic Scrubber, Cleans When Damp, Use on Rotary or Automatic Floor Machines, Use to Light Scrub Without Dulling the Finish |
Application | Buffing, Cleaning |
Thickness | 1 in |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Description
Buffing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 18 in, Overall Width 12 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- GOJO 1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK (GOJ757202)
- 3M Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK (7200)
- 3M Buffing and Cleaning Pad, 19 In, Red, PK5 (5100)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3400)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- 3M Floor Machine Pads