Shop All Floor Machine Pads
3M
Buffing and Cleaning Pad, 19 In, Red, PK5
Mfr # 5100
Zoro # G1228202
product price: $37.19
/pk 5, $7.44/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Red
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G1228202
- UPC # 50048011083945
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Description
Buffing and Cleaning Pad, Color Red, Diameter 19 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Exhuast Microfilter, PK6 (9007743)
- IOSSO Iosso Products 10905 Mold and Mildew Stain Remover - 65 oz. (10905)
- SPRAY & FORGET Roof Cleaner 1 gal Liquid (SF100)
- PLUMB PAK DISHWASHR ELBOW 3/4X3/8"" (PP84RB)
- 3M Backer Pad, 17 in Dia, Black (27987)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- 3M High Productivity Pad 7300, 23 in, PK5 (7300)
- 3M SPP13 Scotch-Brite, 13in Surface Preparation Floor Pad, 10PK (39913SPP13)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- RENOWN 24 in. Super Hog Hair Floor Pad (REN02101)
- 3M Floor Machine Pads