Shop All Floor Machine Pads
3M
Buffing and Cleaning Pad, 17 In, Red, PK5
Mfr # 5100
Zoro # G1658806
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Red
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G1658806
- UPC # 50048011083921
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Description
Buffing and Cleaning Pad, Color Red, Diameter 17 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- PULEX Pole Multi Tip (RACC70035)
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, 5/carton, PK5 (08448)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- BOARDWALK Natural Burnishing Floor Pads, 27 Diameter, White, 5PK (7000126619)
- 3M Floor Machine Pads