Shop All Floor Machine Pads
3M
Buffing and Cleaning Pad, 15 In, Red, PK5
Mfr # 5100
Zoro # G0916255
product price: $25.85
/pk 5, $5.17/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Red
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G0916255
- UPC # 50048011083907
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Description
Buffing and Cleaning Pad, Color Red, Diameter 15 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTO ROOTER Gel Clog Remover, Bottle, 128 oz, PK4 (351399)
- OXICLEAN No Scent Stain Remover Powder 1.77 lb (95086)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK (CBD540557)
- DEFLECTO Galvanized 6" Round Transition (DGT36)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- 3M Burnishing Pad, 27 In, Pink, PK5 (3600)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Floor Machine Pads