Shop All Sponges and Scouring Pads
3M
Buffer Pads, Rectangular, 28"x14", Red, PK 10
Mfr # MMM59065
Zoro # G502451307
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Width 14"
- Material Polyester Fiber; Resin
- Color Red
- Type Cleaning Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM59065
- Zoro # G502451307
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 24" |
Width | 14" |
Details
Item | Red Buffer Pad |
Material | Polyester Fiber; Resin |
Color | Red |
Type | Cleaning Pad |
Features | Scuff Mark Remover; Textured; Durable; Heel Mark Remover; Clog Resistant; Scratch Remover; Dirt Remover |
Application | Buffing; Cleaning; Polishing; Scrubbing |
Pad/Brush Shape | Rectangle |
Floor Application | Linoleum; Sheet Vinyl; Vinyl Composition Tile (VCT) |
Thickness | 1" |
Description
Buffer pads are specially designed for spray cleaning or dry buffing during floor maintenance. Use with rotary or automatic equipment with low speeds from 175 to 600 RPM. Each Red Buffer Pad 5100 cleans when damp and buffs when dry. Pads quickly clean and remove scuff marks while polishing floor to a high gloss. Polyester fibers offer an open, textured, nonwoven construction. Cleaning and polishing abrasive particles are dispersed throughout the nonwoven construction and bonded with a durable adhesive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Wheel, Gray (363162)
- BUFFALO Industrial White T-Shirts No. 8 Box (10392)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 4.5 to 5.5 pH (85T6-1)
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- 3M Scour Pad Green 6 X 9 (96)
- 3M Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton (86CT)
- 3M Light Duty Cleansing Pad, 7445, Super Fine, White, 6"X9" (48011-16976)
- 3M Abrasive Hand Pad, 7448, Ultrafine, Light Gray, 6"X9" (48011-04028)
- 3M General Purpose Hand Pad, 7447B, Grit Very Fine, Maroon, 6"X9" (48011-04229)
- SCOTCH-BRITE Dish Wand Refill, 6 1/8inL, Multicolor, PK3 (562-3-SIOC)
- 3M Sponges and Scouring Pads