Shop All Sponges and Scouring Pads
3M
Buffer Pad, Removes Scuff Marks, 17" Red, PK 5
Mfr # MMM08392
Zoro # G702451282
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color Red
- Type Cleaning Pad
- Features Textured; Adhesive; Durable; Scuff Mark Remover; Abrasive
- Diameter 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM08392
- Zoro # G702451282
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 17 in |
Details
Item | Buffer Pad |
Material | Polyester Fiber |
Color | Red |
Type | Cleaning Pad |
Features | Textured; Adhesive; Durable; Scuff Mark Remover; Abrasive |
Pad/Brush Shape | Round |
Application | Buffing; Floor; Polishing; Cleaning |
Description
Buffer pads are specially designed for spray cleaning or dry buffing during floor maintenance. Use with rotary or automatic equipment with low speeds from 175 to 600 RPM. Each Red Buffer Pad 1500 cleans when damp and buffs when dry. 17" diameter pads quickly clean and remove scuff marks while polishing floor to a high gloss. Polyester fibers offer an open, textured, nonwoven construction. Cleaning and polishing abrasive particles are dispersed throughout the nonwoven construction and bonded with a durable adhesive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90780)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP529)
- 3M 13 in. Scotch-Brite Clean and Shine Pad, 5PK (9549)
- 3M Scouring Pad, 9 in x 6 in W x 1/4 in H, Fiber/Resin, Multipurpose, Green, 20 Pack (96)
- 3M SCRUB PADS COPPER 3PK (213C)
- 3M Heavy Duty Pot N Pan Pad, PK20 (88N)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24003TRI-XC-B)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- 3M Sponges and Scouring Pads