Shop All Floor Machine Pads
3M
Buffer Pad 5100, 13, Red, 5PK
Mfr # 7000000677
Zoro # G709145412
original price:
$58.69
9% off
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Weight 2/7/2024
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000000677
- Zoro # G709145412
- UPC # 50048011083884
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Buffing Pad |
Face Weight | 2/7/2024 |
Color | Red |
Description
3M - Specially designed for spray buffing. Cleans when damp; buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. Works great on automatic floor scrubbers for light-duty cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Exten Wand, 1-1/4 " x 18 " (13-1502)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- 3M Backer Pad, 20 in Dia, Black (18182)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- NILFISK Scrubbing Pad, Red, PK5 (997001)
- 3M Floor Machine Pads