Shop All Buffing Wheels
3M
Buff and Blend NonWvn Abrsv, CR, 1.5", PK50
Mfr # 725013
Zoro # G1963199
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Bluff and Blend
- Material Non woven Abrasive
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 725013
- Zoro # G1963199
- UPC # 00051115330124
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 1/2 in |
Details
Item | Buffing Wheel |
Style | Bluff and Blend |
Material | Non woven Abrasive |
Description
Buffing Wheel, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Contact Wheel Assembly, For Use With 4103 Square Wheel Belt Grinder, 112 x 2 in (5044590)
- PFERD 1/2" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83007)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 3-1/2x15-1/2x5", 3-1/2" W, 15-1/2" L, 40 Grit (07F364)
- GLASS RENU GlassRenu Polish (106-4002)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- 3M Buffing Pad, 5-1/4", White Open Cell Foam (28401)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Grit Aluminum Oxide (7100050520)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45138)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- URREA Polishing stone pads for polisher 2390 (2390B)
- 3M Buffing Wheels