Shop All Abrasive Rolls
This Product is Discontinued
3M
Brushlon Rl, .016 3/8in Trim Polypropylene TypeL 20 Tilt, 1/pk (Discontinued)
Mfr # 731B
Zoro # G5445653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3/8"
- Abrasive Material Polypropylene
- Backing Material Durable Resin Fiber
- Abrasive Type Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 731B
- Zoro # G5445653
- UPC # 00051115198328
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 3/8" |
Details
Abrasive Material | Polypropylene |
Backing Material | Durable Resin Fiber |
Abrasive Type | Coated |
Item | Brushlon Roll |
Color | Black |
Description
Brushlon Rl,.016 3/8 In. Trim Polypropylen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.