Shop All Abrasive Wheel Adapters
3M
Brush Flange, Side, T-A, Dia 2In, PK25
Mfr # 27628
Zoro # G5956221
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Used With 6 in Radial Bristle Discs to Mount on Bench Motors With a Shaft Size of 1 in Diameter.
- Overall Length 1/4 in
- Product Type Radial Bristle Disc Flange Adapter
- Abrasive Mounting Connector Type Unthreaded Hole
- Tool Mounting Connector Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 27628
- Zoro # G5956221
- UPC # 00048011276281
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 1/4 in |
Tool Mounting Connector Size | 1 in |
Compatible Wheel Arbor Hole Size | 2 in |
Abrasive Mounting Connector Size | 2 in |
Compatible Wheel Diameter (Minimum) | 4 in |
Compatible Wheel Diameter (Maximum) | 6 in |
Compatible Wheel Diameter | 4 in to 6 in |
Details
Item | Radial Bristle Disc Flange Adapter |
For Use With | Used With 6 in Radial Bristle Discs to Mount on Bench Motors With a Shaft Size of 1 in Diameter. |
Product Type | Radial Bristle Disc Flange Adapter |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Maximum) | 1/2 in |
Compatible Abrasive Type | Radial Bristle Discs |
Compatible Wheel Thickness | 1/2 in |
Tool Connection | 1 in Unthreaded Hole |
Tool Mounting Connector Type | Unthreaded Hole |
Description
Radial Bristle Disc Flange Adapter, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length 1/4 in, Product Type Radial Bristle Disc Flange Adapter, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Sandpaper Al Ox 9X11In 120Grit (3275)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 240gr (15F124)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97529)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- 3M Plastic Mandrel, 1 In (7000046309)
- 3M Threaded Mandrel, PK25 (45118)
- 3M Wheel Weight Universal Cutting Tool (61479)
- 3M Dsc Holder Adapt, M10-1.50 Int, PK10 (22972)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- 3M Shaft, Threaded (7000045770)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 120G (08834181747)
- 3M Abrasive Wheel Adapters